Motion
01143213
1/2 x 1/4" PVC Plastic Pipe Reducer Bushing Schedule 80, Spig x Soc End Connections
MI ITEM #11713089
MFR #01143213
Price$5.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 x 1/4" PVC Plastic Pipe Reducer Bushing Schedule 80, Spig x Soc End Connections
MI ITEM #11713089
MFR #01143213

Mfr description
01143213 01143213 1/2 X 1/4 SPIGXSLIP PV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.83/each

Specifications

Dimensions

  • Fitting Size
    1/2 x 1/4

Details

  • End Connections
    Spig x Soc
  • Schedule
    80
  • Type
    Reducer Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)