Motion
01143460
3/8" PVC Plastic Pipe Tee Schedule 80, Slip End Connections
Mi Item #11713090
MFR #01143460
Price$10.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" PVC Plastic Pipe Tee Schedule 80, Slip End Connections
Mi Item #11713090
MFR #01143460

Mfr description
01143460 01143460 3/8" SLIP GRAY PVC SCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.35/each

Specifications

Dimensions

  • Fitting Size
    3/8

Details

  • End Connections
    Slip
  • Schedule
    80
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)