Motion
01149210
Letter U 140° High Speed Steel Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, Straight Shank, 5" OAL, Standard Point
MI ITEM #11713191
MFR #01149210
List Price$7.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Letter U 140° High Speed Steel Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, Straight Shank, 5" OAL, Standard Point
MI ITEM #11713191
MFR #01149210

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.13/each for your price

Overview

Mfr description
01149210 01149210 LETTER U HSS FAST SPIR
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Fast spiral bits have finer flutes and used in high speed applications
  • They are used on stainless steel and soft, nonferrous materials
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Coolant Delivery
    No
  • Shank Type
    Straight
  • Flute Length
    3-5/8 in
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Overall Length
    5 in
  • Drill Bit Size
    0.3680 in
  • Cutting Direction
    Right Hand
  • Spiral Type
    Fast Spiral
  • Shank Diameter
    0.3680 in
  • Drill Point
    140
  • Drill Bit Grade
    General Purpose
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
  • Series
    BS26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text