Motion
01167451
Jobber Length Drill Bit Set - High Speed Steel Material
Mi Item #11713298
MFR #01167451
Price$0.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - High Speed Steel Material
Mi Item #11713298
MFR #01167451

Mfr description
01167451 01167451 NO.45 118D HSS BRIGHT
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.78/each

Specifications

Dimensions

  • Drill Bit Size
    0.0820 in
  • Flute Length
    1-1/8 in
  • Overall Length
    2-1/8 in
  • Shank Diameter
    0.0820 in

Details

  • Coolant Delivery
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    General Purpose
  • Drill Point
    118
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Point Type
    Standard
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)