Motion
01180447
11/16" 118° High Speed Steel Jobber Drill - Oxide Finish, Right Hand Cut, Spiral Flute, Straight Shank, 7-5/8" OAL, Standard Point
MI ITEM #11713377
MFR #01180447
List Price$46.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" 118° High Speed Steel Jobber Drill - Oxide Finish, Right Hand Cut, Spiral Flute, Straight Shank, 7-5/8" OAL, Standard Point
MI ITEM #11713377
MFR #01180447

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.50/each for your price

Overview

Mfr description
01180447 01180447 11/16" 118D HSS BLACK
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Coolant Delivery
    No
  • Shank Type
    Straight
  • Flute Length
    5-5/8 in
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Overall Length
    7-5/8 in
  • Drill Bit Size
    0.6875 in
  • Cutting Direction
    Right Hand
  • Spiral Type
    Regular Spiral
  • Shank Diameter
    11/16 in
  • Drill Point
    118
  • Drill Bit Grade
    General Purpose
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text