Motion
01186154
1/16 to 1/2", 118° Point, Oxide Finish, High Speed Steel Jobber Length Drill Bit Set;15 Piece, Standard Point, Straight Shank, Series 208
MI ITEM #11713379
MFR #01186154
Price$89.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16 to 1/2", 118° Point, Oxide Finish, High Speed Steel Jobber Length Drill Bit Set;15 Piece, Standard Point, Straight Shank, Series 208
MI ITEM #11713379
MFR #01186154

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$89.35/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in

Details

  • Number Of Pieces
    15
  • Point Type
    Standard
  • PSC Code
    5133
  • Shank Type
    Straight

Overview

Mfr description
01186154 01186154 15PC 1/16-1/2X32 118D
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.
  • Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought