Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
118° Point, TiN Finish, High Speed Steel Jobber Length Drill Bit Set;20 Piece, Standard Point, Straight Shank
MI ITEM #11713380
MFR #01186196

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
01186196 01186196 20PC NO.61-80 118D HSS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.
  • Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Number Of Pieces
    20
  • Shank Type
    Straight
  • Point Type
    Standard
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text