Motion
01186204
Jobber Length Drill Bit Set - 20 Pieces
MI ITEM #11713381
MFR #01186204
List Price$22.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - 20 Pieces
MI ITEM #11713381
MFR #01186204

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.43/each for your price

Overview

Mfr description
01186204 01186204 20PC NO.61-80 118D HSS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.
  • Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Number Of Pieces
    20
  • Coolant Delivery
    No
  • Shank Type
    Straight
  • Point Type
    Standard
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text