Motion
01186600
Jobber Length Drill Bit Set - 60 Pieces
Mi Item #11713385
MFR #01186600
Price$93.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - 60 Pieces
Mi Item #11713385
MFR #01186600

Mfr description
01186600 01186600 60PC NO.1-60 118D HSS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.
  • Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.45/each

Specifications

Details

  • Number Of Pieces
    60
  • Point Type
    Standard
  • PSC Code
    5133
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)