Motion
01190073
Jobber Length Drill Bit Set - Cobalt Material
Mi Item #11713496
MFR #01190073
Price$3.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - Cobalt Material
Mi Item #11713496
MFR #01190073

Mfr description
01190073 01190073 7/64 COBALT JOBBERS DR
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.30/each

Specifications

Dimensions

  • Drill Bit Size
    7/64 in
  • Flute Length
    1-1/2 in
  • Overall Length
    2-5/8 in

Details

  • Coolant Delivery
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    Heavy-Duty
  • Drill Point
    135
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    Cobalt
  • Point Type
    Split Point
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)