Motion
01190123
3/16" 135° Cobalt Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, 3-1/2" OAL, Split Point
Mi Item #11713501
MFR #01190123
Price$4.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" 135° Cobalt Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, 3-1/2" OAL, Split Point
Mi Item #11713501
MFR #01190123

Mfr description
01190123 01190123 3/16 COBALT JOBBERS DR
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.45/each

Specifications

Dimensions

  • Drill Bit Size
    3/16 in
  • Flute Length
    2-5/16 in
  • Overall Length
    3-1/2 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    Heavy-Duty
  • Drill Point
    135
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    Cobalt
  • Point Type
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)