Motion
01190172
17/64" 135° Cobalt Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, 4-1/8" OAL, Split Point
Mi Item #11713506
MFR #01190172
Price$8.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17/64" 135° Cobalt Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, 4-1/8" OAL, Split Point
Mi Item #11713506
MFR #01190172

Mfr description
01190172 01190172 17/64 COBALT JOBBERS D
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.48/each

Specifications

Dimensions

  • Drill Bit Size
    17/64 in
  • Flute Length
    2-7/8 in
  • Overall Length
    4-1/8 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    Heavy-Duty
  • Drill Point
    135
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    Cobalt
  • Point Type
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)