Motion
01190180
Jobber Length Drill Bit Set - Cobalt Material
MI ITEM #11713507
MFR #01190180
List Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - Cobalt Material
MI ITEM #11713507
MFR #01190180

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.90/each for your price

Overview

Mfr description
01190180 01190180 9/32 COBALT JOBBERS DR
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Material
    Cobalt
  • Finish Coating
    Bright
  • Coolant Delivery
    No
  • Shank Type
    Straight
  • Flute Length
    2-15/16 in
  • Flute Type
    Spiral
  • Point Type
    Split Point
  • Overall Length
    4-1/4 in
  • Drill Bit Size
    9/32 in
  • Cutting Direction
    Right Hand
  • Drill Point
    135
  • Drill Bit Grade
    Heavy-Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought