Motion
01195692
3.5mm 135° Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 20mm Flute Length, 52mm OAL, Split Point
Mi Item #11713534
MFR #01195692
Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.5mm 135° Cobalt Screw Machine Drill Bit Bright Finish, Right Hand Cut, 20mm Flute Length, 52mm OAL, Split Point
Mi Item #11713534
MFR #01195692

Mfr description
01195692 01195692 3.50MM 135 DEG COBALT
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.58/each

Specifications

Dimensions

  • Drill Bit Size
    0.1378 in
  • Drill Point Angle
    135°
  • Flute Length
    20.00 mm
  • Overall Length
    52.00 mm

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Bright
  • Drill Bit Grade
    Heavy Duty
  • Drill Bit Material
    Cobalt
  • Point Type
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)