Motion
01196138
1/16 to 1/4", 135° Point, Bright Finish, Cobalt Jobber Length Drill Bit Set;13 Piece, Split Point, Straight Shank, Series 209
MI ITEM #11713552
MFR #01196138
List Price$51.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16 to 1/4", 135° Point, Bright Finish, Cobalt Jobber Length Drill Bit Set;13 Piece, Split Point, Straight Shank, Series 209
MI ITEM #11713552
MFR #01196138

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$51.10/each for your price

Overview

Mfr description
01196138 01196138 13PC 1/16-1/4X64 135D
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Number Of Pieces
    13
  • Shank Type
    Straight
  • Point Type
    Split Point
  • Drill Bit Size
    1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text