Overview
Mfr description
01196211 01196211 21PC 1/16-3/8X64 135D
- Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
- Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.
Specifications
- Number Of Pieces21
- Shank TypeStraight
- Point TypeSplit Point
- Drill Bit Size1/16 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
- PSC Code5133
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data