Motion
01196609
135° Point, Bright Finish, Cobalt Jobber Length Drill Bit Set;60 Piece, Split Point, Straight Shank, Series 209
MI ITEM #11713555
MFR #01196609
List Price$320.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
135° Point, Bright Finish, Cobalt Jobber Length Drill Bit Set;60 Piece, Split Point, Straight Shank, Series 209
MI ITEM #11713555
MFR #01196609

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$320.88/each for your price

Overview

Mfr description
01196609 01196609 60PC NO.1-60 135D COB
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Number Of Pieces
    60
  • Shank Type
    Straight
  • Point Type
    Split Point
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text