Motion
01198266
#26 135° Cobalt Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, 3" OAL, Split Point
MI ITEM #11713581
MFR #01198266
List Price$3.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#26 135° Cobalt Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, 3" OAL, Split Point
MI ITEM #11713581
MFR #01198266

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.48/each for your price

Overview

Mfr description
01198266 01198266 NO. 26 COBALT JOBBERS
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Material
    Cobalt
  • Finish Coating
    Bright
  • Flute Length
    1-7/8 in
  • Flute Type
    Spiral
  • Point Type
    Split Point
  • Overall Length
    3 in
  • Drill Bit Size
    0.1470 in
  • Cutting Direction
    Right Hand
  • Shank Diameter
    0.1470 in
  • Drill Point
    135
  • Drill Bit Grade
    Heavy-Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text