Motion
01199041
Letter D 135° Cobalt Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, 4" OAL, Split Point
MI ITEM #11713619
MFR #01199041
List Price$6.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Letter D 135° Cobalt Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, 4" OAL, Split Point
MI ITEM #11713619
MFR #01199041

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.20/each for your price

Overview

Mfr description
01199041 01199041 LETTER D COBALT JOBBER
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Material
    Cobalt
  • Finish Coating
    Bright
  • Flute Length
    2-3/4 in
  • Flute Type
    Spiral
  • Point Type
    Split Point
  • Overall Length
    4 in
  • Drill Bit Size
    0.2460 in
  • Cutting Direction
    Right Hand
  • Shank Diameter
    0.2460 in
  • Drill Point
    135
  • Drill Bit Grade
    Heavy-Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text