Overview
Mfr description
01234947 01234947 1 QT 8/PK ROUND TIN CA
Specifications
- Additional DetailsRound Can w/ Lid
- MaterialTin
- Product TypesCan
- ShapeCylinder
- Volume Capacity1/4 gal (US)
- Volume Capacity RangeSmaller than 20 Gal.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data