Specifications
Details
- Additional DetailsRectangle Can w/ Cap
- MaterialTin
- Product TypesCan
- ShapeRectangular
- Volume Capacity1/4 gal (US)
- Volume Capacity RangeSmaller than 20 Gal.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)