1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
01245729
10" OAL, 1-3/4" Jaw Length x 3-1/2" Jaw Width, 4 Position Water Pump Tongue & Groove Pliers - Soft V-Jaws, Standard Head
MI ITEM #
11713724
MFR #
01245729
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Scissors and Shear Cutters
Bolt and Wire Rope Cutters
Value Collection 01245729
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
01245729
10" OAL, 1-3/4" Jaw Length x 3-1/2" Jaw Width, 4 Position Water Pump Tongue & Groove Pliers - Soft V-Jaws, Standard Head
MI ITEM #
11713724
MFR #
01245729
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
01245729 01245729 10" PUMP PLIERS SOFT J
Specifications
Overall Length
10 in
Head Style
Standard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought