Motion
01249895
20mm 118° High Speed Steel Jobber Drill - Oxide Finish, Right Hand Cut, Spiral Flute, Straight Shank, 8-15/32" OAL, Standard Point
Mi Item #11713826
MFR #01249895
Price$87.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20mm 118° High Speed Steel Jobber Drill - Oxide Finish, Right Hand Cut, Spiral Flute, Straight Shank, 8-15/32" OAL, Standard Point
Mi Item #11713826
MFR #01249895

Mfr description
01249895 01249895 M20 118D HSS BLK MET J
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.93/each

Specifications

Dimensions

  • Drill Bit Size
    0.7874 in
  • Flute Length
    4-23/32 in
  • Overall Length
    8-15/32 in
  • Shank Diameter
    0.7874 in

Details

  • Coolant Delivery
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    General Purpose
  • Drill Point
    118
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Point Type
    Standard
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)