Motion
01249929
6 to 10mm, 118° Point, Oxide Finish, High Speed Steel Jobber Length Drill Bit Set;41 Piece, Standard Point, Straight Shank
Mi Item #11713828
MFR #01249929
Price$204.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 10mm, 118° Point, Oxide Finish, High Speed Steel Jobber Length Drill Bit Set;41 Piece, Standard Point, Straight Shank
Mi Item #11713828
MFR #01249929

Mfr description
01249929 01249929 41PC 6-10MMX.1MM HSS B
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.
  • Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$204.53/each

Specifications

Dimensions

  • Drill Bit Size
    6.00 mm, 6.10 mm, 6.20 mm, 6.30 mm, 6.40 mm, 6.50 mm, 6.60 mm, 6.70 mm, 6.80 mm, 6.90 mm, 7.00 mm, 7.10 mm, 7.20 mm, 7.30 mm, 7.40 mm, 7.50 mm, 7.60 mm, 7.70 mm, 7.80 mm, 7.90 mm, 8.00 mm, 8.10 mm, 8.20 mm, 8.30 mm, 8.40 mm, 8.50 mm, 8.60 mm, 8.70 mm, 8.80 mm, 8.90 mm, 9.00 mm, 9.10 mm, 9.20 mm, 9.30 mm, 9.40 mm, 9.50 mm, 9.60 mm, 9.70 mm, 9.80 mm, 9.90 mm, 10.00 mm

Details

  • Number Of Pieces
    41
  • Point Type
    Standard
  • PSC Code
    5133
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)