Motion
01260272
4 Carat Single Point Diamond Dresser - 1/2" Shank Diam, 6" Shank Length
MI ITEM #11713834
MFR #01260272
List Price$160.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Carat Single Point Diamond Dresser - 1/2" Shank Diam, 6" Shank Length
MI ITEM #11713834
MFR #01260272

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$160.55/each for your price

Overview

Mfr description
01260272 01260272 4 CARAT 1/2SH 6" LG EC
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheel
  • They are commonly used for simple profiles, threads and gear grinding
  • They are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

  • Point Type
    Single Point
  • Carat Size
    4
  • Shank Length
    6 in
  • Shank Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought