Motion
01276245
3/8" Cobalt Taper Length Drill Bit - Bright Finish, 4-1/4" Flute Length, 6-3/4" OAL
MI ITEM #11713835
MFR #01276245
List Price$511.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Cobalt Taper Length Drill Bit - Bright Finish, 4-1/4" Flute Length, 6-3/4" OAL
MI ITEM #11713835
MFR #01276245

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$511.00/each for your price

Overview

Mfr description
01276245 01276245 3/8" 118D COBALT STRAI
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Drill Bit Size
    3/8 in
  • Flute Length
    4-1/4 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Overall Length
    6-3/4 in
  • Shank Diameter
    3/8 in
  • Material Grade
    M-35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text