Motion
01276260
13/32" 118° Cobalt Taper Length Drill Bit - Bright Finish, 4-3/8" Flute Length, 7" OAL
MI ITEM #11713837
MFR #01276260
List Price$523.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/32" 118° Cobalt Taper Length Drill Bit - Bright Finish, 4-3/8" Flute Length, 7" OAL
MI ITEM #11713837
MFR #01276260

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$523.63/each for your price

Overview

Mfr description
01276260 01276260 13/32" 118D COBALT STR
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Drill Bit Size
    13/32 in
  • Flute Length
    4-3/8 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Overall Length
    7 in
  • Shank Diameter
    13/32 in
  • Material Grade
    M-35
  • Drill Point Angle
    118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought