Motion
01276401
5/8" 118° Cobalt Taper Length Drill Bit - Bright Finish, 5-3/4" Flute Length, 8-3/4" OAL
Mi Item #11713851
MFR #01276401
Price$617.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" 118° Cobalt Taper Length Drill Bit - Bright Finish, 5-3/4" Flute Length, 8-3/4" OAL
Mi Item #11713851
MFR #01276401

Mfr description
01276401 01276401 5/8" 118D COBALT STRAI
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$617.23/each

Specifications

Dimensions

  • Drill Bit Size
    5/8 in
  • Drill Point Angle
    118
  • Flute Length
    5-3/4 in
  • Overall Length
    8-3/4 in
  • Shank Diameter
    5/8 in

Details

  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M-35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)