Motion
01276435
43/64" 118° Cobalt Taper Length Drill Bit - Bright Finish, 6" Flute Length, 9-1/4" OAL
MI ITEM #11713854
MFR #01276435
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
43/64" 118° Cobalt Taper Length Drill Bit - Bright Finish, 6" Flute Length, 9-1/4" OAL
MI ITEM #11713854
MFR #01276435

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01276435 01276435 43/64" 118D COBALT STR
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Drill Bit Size
    43/64 in
  • Flute Length
    6 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Overall Length
    9-1/4 in
  • Shank Diameter
    43/64 in
  • Material Grade
    M-35
  • Drill Point Angle
    118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought