Motion
01276450
45/64" 118° Cobalt Taper Length Drill Bit - Bright Finish, 6-3/16" Flute Length, 9-1/2" OAL
Mi Item #11713856
MFR #01276450
Price$640.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45/64" 118° Cobalt Taper Length Drill Bit - Bright Finish, 6-3/16" Flute Length, 9-1/2" OAL
Mi Item #11713856
MFR #01276450

Mfr description
01276450 01276450 45/64" 118D COBALT STR
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$640.03/each

Specifications

Dimensions

  • Drill Bit Size
    45/64 in
  • Drill Point Angle
    118
  • Flute Length
    6-3/16 in
  • Overall Length
    9-1/2 in
  • Shank Diameter
    45/64 in

Details

  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M-35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)