Motion
01276468
23/32" 118° Cobalt Taper Length Drill Bit - Bright Finish, 6-3/16" Flute Length, 9-1/2" OAL
MI ITEM #11713857
MFR #01276468
List Price$640.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
23/32" 118° Cobalt Taper Length Drill Bit - Bright Finish, 6-3/16" Flute Length, 9-1/2" OAL
MI ITEM #11713857
MFR #01276468

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$640.03/each for your price

Overview

Mfr description
01276468 01276468 23/32" 118D COBALT STR
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Drill Bit Size
    23/32 in
  • Flute Length
    6-3/16 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Overall Length
    9-1/2 in
  • Shank Diameter
    23/32 in
  • Material Grade
    M-35
  • Drill Point Angle
    118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought