Motion
01276534
53/64" 118° Cobalt Taper Length Drill Bit - Bright Finish, 6-3/4" Flute Length, 10-1/4" OAL
Mi Item #11713863
MFR #01276534
Price$767.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
53/64" 118° Cobalt Taper Length Drill Bit - Bright Finish, 6-3/4" Flute Length, 10-1/4" OAL
Mi Item #11713863
MFR #01276534

Mfr description
01276534 01276534 53/64" 118D COBALT STR
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$767.63/each

Specifications

Dimensions

  • Drill Bit Size
    53/64 in
  • Drill Point Angle
    118
  • Flute Length
    6-3/4 in
  • Overall Length
    10-1/4 in
  • Shank Diameter
    53/64 in

Details

  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M-35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)