Motion
01276682
1-1/16" 118° Cobalt Taper Length Drill Bit - Bright Finish, 7-3/8" Flute Length, 11-1/4" OAL
MI ITEM #11713873
MFR #01276682
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/16" 118° Cobalt Taper Length Drill Bit - Bright Finish, 7-3/8" Flute Length, 11-1/4" OAL
MI ITEM #11713873
MFR #01276682

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01276682 01276682 1-1/16" 118D COBALT ST
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Drill Bit Size
    1-1/16 in
  • Flute Length
    7-3/8 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Overall Length
    11-1/4 in
  • Shank Diameter
    1-1/16 in
  • Material Grade
    M-35
  • Drill Point Angle
    118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text