Motion
01277466
23/32", 3MT 118° Point Cobalt Taper Shank Drill Bit - Bright Finish, 6-1/8" Flute Length, 10-3/4" OAL, Spiral Flute, Through Coolant
MI ITEM #11713889
MFR #01277466
List Price$1,009.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
23/32", 3MT 118° Point Cobalt Taper Shank Drill Bit - Bright Finish, 6-1/8" Flute Length, 10-3/4" OAL, Spiral Flute, Through Coolant
MI ITEM #11713889
MFR #01277466

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,009.43/each for your price

Overview

Mfr description
01277466 01277466 23/32" 3MT 118D COBALT
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Drill Bit Size
    23/32 in
  • Flute Length
    6-1/8 in
  • Finish Coating
    Bright
  • Point Type
    Standard
  • Overall Length
    10-3/4 in
  • Spiral Type
    Regular Spiral
  • Material Grade
    M35
  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    General Purpose
  • Drill Bit Material
    Cobalt
  • Drill Point Angle
    118
  • Flute Type
    Spiral
  • Shank Taper Designation
    3MT
  • Web Thinning
    N-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text