Motion
01295187
3/16 Inch Face Width, 5/8 Inch Diameter, High Speed Steel Knurl Wheel Set - 7/32 Inch Hole Diameter, Beveled Face Knurl, Left and Right Hand Diagonal Pattern, Form
MI ITEM #11713953
MFR #01295187
List Price$20.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 Inch Face Width, 5/8 Inch Diameter, High Speed Steel Knurl Wheel Set - 7/32 Inch Hole Diameter, Beveled Face Knurl, Left and Right Hand Diagonal Pattern, Form
MI ITEM #11713953
MFR #01295187

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.35/each for your price

Overview

Mfr description
01295187 01295187 5/8 DIAMOND MEDIUM SET
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Specifications

  • Material
    High Speed Steel
  • Number Of Pieces
    2
  • Pattern
    Left-Hand Diagonal, Right-Hand Diagonal
  • Pitch
    21.00 TPI
  • Face Width
    3/16 in
  • Hole Diameter
    7/32 in
  • Form or Cut Type
    Form
  • Knurl Diameter
    5/8 in
  • Knurl Shape
    Beveled Face
  • Pitch Style
    Medium
  • Pitch System
    Circular

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought