Motion
01295211
1/4 Inch Face Width, 3/4 Inch Diameter, High Speed Steel Knurl Wheel Set - 1/4 Inch Hole Diameter, Beveled Face Knurl, Left and Right Hand Diagonal Pattern, Form
MI ITEM #11713956
MFR #01295211
List Price$23.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Face Width, 3/4 Inch Diameter, High Speed Steel Knurl Wheel Set - 1/4 Inch Hole Diameter, Beveled Face Knurl, Left and Right Hand Diagonal Pattern, Form
MI ITEM #11713956
MFR #01295211

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.48/each for your price

Overview

Mfr description
01295211 01295211 3/4 DIAMOND MEDIUM BEV
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Specifications

  • Material
    High Speed Steel
  • Number Of Pieces
    2
  • Pattern
    Left-Hand Diagonal, Right-Hand Diagonal
  • Pitch
    21.00 TPI
  • Face Width
    1/4 in
  • Hole Diameter
    1/4 in
  • Form or Cut Type
    Form
  • Knurl Diameter
    3/4 in
  • Knurl Shape
    Beveled Face
  • Pitch Style
    Medium
  • Pitch System
    Circular

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought