Motion
01315035
5/16 to 1/2", 118° Point, Oxide Finish, High Speed Steel Reduced Shank Drill Bit Set;4 Piece, Standard Point, Reduced Shank, 1/4" Shank Diam, Series 301
MI ITEM #11713982
MFR #01315035
List Price$55.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16 to 1/2", 118° Point, Oxide Finish, High Speed Steel Reduced Shank Drill Bit Set;4 Piece, Standard Point, Reduced Shank, 1/4" Shank Diam, Series 301
MI ITEM #11713982
MFR #01315035

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$55.90/each for your price

Overview

Mfr description
01315035 01315035 4PC 5/16-1/2X16THS HSS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.
  • Reduced shank designs are smaller than the drill bit diameter and can fit in standard collets and chucks.

Specifications

  • Number Of Pieces
    4
  • Shank Diameter
    1/4 in
  • Shank Type
    Reduced
  • Point Type
    Standard
  • Drill Bit Size
    5/16 in, 3/8 in, 7/16 in, 1/2 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text