1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
01330240
3/8" Body Diam, 118°, 2" OAL, High Speed Steel Spotting Drill, 3/8" Shank Diam, 1" Flute Length, Right Hand Cut
MI ITEM #
11713984
MFR #
01330240
Price
$5.75
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Countersinks, Center Drills and Spotting Drills
Spotting Drills
Value Collection 01330240
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
01330240
3/8" Body Diam, 118°, 2" OAL, High Speed Steel Spotting Drill, 3/8" Shank Diam, 1" Flute Length, Right Hand Cut
MI ITEM #
11713984
MFR #
01330240
Mfr description
01330240 01330240 3/8" 118D HSS SPOT&CEN
Bright provides a smooth, polished finish on the tool
It increases chip flow in softer materials such as aluminum, wood and plastic
High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$5
.75
/each
Add to Cart
Specifications
Dimensions
Body Diameter
3/8 in
Drill Point Angle
118 °
Flute Length
1 in
Overall Length
2 in
Shank Diameter
3/8 in
Details
Cutting Direction
Right Hand
Insertable Cutter Head
No
Tapered
No
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items