Motion
01330281
7/16" Body Diam, 118°, 2" OAL, High Speed Steel Spotting Drill, 7/16" Shank Diam, 1" Flute Length, Right Hand Cut
MI ITEM #11713985
MFR #01330281
Price$8.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Body Diam, 118°, 2" OAL, High Speed Steel Spotting Drill, 7/16" Shank Diam, 1" Flute Length, Right Hand Cut
MI ITEM #11713985
MFR #01330281

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.55/each

Specifications

Dimensions

  • Body Diameter
    7/16 in
  • Drill Point Angle
    118 °
  • Flute Length
    1 in
  • Overall Length
    2 in
  • Shank Diameter
    7/16 in

Details

  • Cutting Direction
    Right Hand
  • Insertable Cutter Head
    No
  • Tapered
    No

Overview

Mfr description
01330281 01330281 7/16" 118D HSS SPOT&CE
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought