Motion
01330489
3/4" Body Diam, 118°, 2-1/4" OAL, High Speed Steel Spotting Drill, 3/4" Shank Diam, 1-1/4" Flute Length, Right Hand Cut
MI ITEM #11713988
MFR #01330489
List Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Body Diam, 118°, 2-1/4" OAL, High Speed Steel Spotting Drill, 3/4" Shank Diam, 1-1/4" Flute Length, Right Hand Cut
MI ITEM #11713988
MFR #01330489

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.60/each for your price

Overview

Mfr description
01330489 01330489 3/4" 118D HSS SPOT&CEN
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Specifications

  • Body Diameter
    3/4 in
  • Flute Length
    1-1/4 in
  • Overall Length
    2-1/4 in
  • Cutting Direction
    Right Hand
  • Drill Point Angle
    118 °
  • Insertable Cutter Head
    No
  • Shank Diameter
    3/4 in
  • Tapered
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought