Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Body Diam, 118°, 2-1/2" OAL, High Speed Steel Spotting Drill, 7/8" Shank Diam, 1-1/4" Flute Length, Right Hand Cut
MI ITEM #11713989
MFR #01330562

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
01330562 01330562 7/8" HSS RH SPOT&CENTE
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Specifications

  • Body Diameter
    7/8 in
  • Flute Length
    1-1/4 in
  • Overall Length
    2-1/2 in
  • Cutting Direction
    Right Hand
  • Drill Point Angle
    118 °
  • Shank Diameter
    7/8 in
  • Tapered
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought