Motion
01333756
10" Blade Diam, 150 Teeth, High Speed Steel Cold Saw Blade;32mm Arbor Hole Diam, 2.5mm Blade Thickness
MI ITEM #11713994
MFR #01333756
Price$323.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10" Blade Diam, 150 Teeth, High Speed Steel Cold Saw Blade;32mm Arbor Hole Diam, 2.5mm Blade Thickness
MI ITEM #11713994
MFR #01333756

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$323.88/each

Specifications

Dimensions

  • Arbor Hole Diameter
    32 mm
  • Blade Diameter
    10 in
  • Blade Thickness
    2.50 mm

Details

  • Blade Material
    High Speed Steel
  • Number Of Teeth
    150
  • PSC Code
    3405

Overview

Mfr description
01333756 01333756 32MM BORE 150 TOOTH 10
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought