Motion
01333764
10-3/4" Blade Diam, 150 Teeth, High Speed Steel Cold Saw Blade;32mm Arbor Hole Diam, 2.5mm Blade Thickness
Mi Item #11713995
MFR #01333764
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-3/4" Blade Diam, 150 Teeth, High Speed Steel Cold Saw Blade;32mm Arbor Hole Diam, 2.5mm Blade Thickness
Mi Item #11713995
MFR #01333764

Mfr description
01333764 01333764 32MM BORE CIR 150TOOTH
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Diameter
    32 mm
  • Blade Diameter
    10-3/4 in
  • Blade Thickness
    2.50 mm

Details

  • Blade Material
    High Speed Steel
  • Number Of Teeth
    150
  • PSC Code
    3405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)