1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
01333780
12-1/2" Blade Diam, 150 Teeth, High Speed Steel Cold Saw Blade;40mm Arbor Hole Diam, 2.5mm Blade Thickness
MI ITEM #
11713997
MFR #
01333780
Price
$489.23
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Circular Saw Blades
Value Collection 01333780
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
01333780
12-1/2" Blade Diam, 150 Teeth, High Speed Steel Cold Saw Blade;40mm Arbor Hole Diam, 2.5mm Blade Thickness
MI ITEM #
11713997
MFR #
01333780
Mfr description
01333780 01333780 40MM BORE CIR 150TOOTH
High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$489
.23
/each
Add to Cart
Specifications
Dimensions
Arbor Hole Diameter
40 mm
Blade Diameter
12-1/2 in
Blade Thickness
2.50 mm
Details
Blade Material
High Speed Steel
Number Of Teeth
150
PSC Code
3405
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items