Motion
01333798
14" Blade Diam, 150 Teeth, High Speed Steel Cold Saw Blade;40mm Arbor Hole Diam, 2.5mm Blade Thickness
Mi Item #11713998
MFR #01333798
Price$567.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14" Blade Diam, 150 Teeth, High Speed Steel Cold Saw Blade;40mm Arbor Hole Diam, 2.5mm Blade Thickness
Mi Item #11713998
MFR #01333798

Mfr description
01333798 01333798 40MM BORE CIR 150TOOTH
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$567.20/each

Specifications

Dimensions

  • Arbor Hole Diameter
    40 mm
  • Blade Diameter
    14 in
  • Blade Thickness
    2.50 mm

Details

  • Blade Material
    High Speed Steel
  • Number Of Teeth
    150
  • PSC Code
    3405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)