Overview
Mfr description
01335280 01335280 11PC 1/8-3/4X16THS R8
Specifications
- Collet SystemR8
- Maximum Collet Capacity3/4 in
- Minimum Collet Capacity1/8 in
- Number Of Pieces11
- PSC Code5136
- Size1/2 in, 1/4 in, 11/16 in, 3/16 in, 3/4, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 1/8 in
- Size Increments1/16 in
- TIR0.000700 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data