Motion
01343359
35/64" Drill, 118° Point, Cobalt Silver Deming & Reduced Shank Drill Bit Gold Finish, 6" OAL, Straight Shank, 3" Flute Length, Right Hand Cut, Standard Point, Spiral Flute, Regular Spiral
MI ITEM #11714068
MFR #01343359
List Price$34.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35/64" Drill, 118° Point, Cobalt Silver Deming & Reduced Shank Drill Bit Gold Finish, 6" OAL, Straight Shank, 3" Flute Length, Right Hand Cut, Standard Point, Spiral Flute, Regular Spiral
MI ITEM #11714068
MFR #01343359

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.48/each for your price

Overview

Mfr description
01343359 01343359 35/64" 118D COB S&D DR
  • Cobalt is harder than high speed steel and provides better wear resistance It is commonly used on high tensile alloys
  • Gold provides a polished finish on a cobalt or high speed steel tool It is commonly used on aluminum alloy, titanium and plastic
  • Regular, also known as medium spiral bits, are used in general purpose applications They are used on soft, nonferrous materials
  • Spiral flute reamers are used in blind and through-hole operations They are used to bridge interrupted cuts
  • Straight shanks are used for general purpose applications The shank is smaller than the drill bit diameter They are used with portable drills and drill presses on ferrous and non-ferrous materials

Specifications

  • Drill Bit Size
    35/64 in
  • Flute Length
    3 in
  • Shank Diameter
    1/2 in
  • Overall Length
    6 in
  • Shank Type
    Straight
  • Point Type
    Standard
  • Spiral Type
    Regular Spiral
  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Gold
  • Drill Bit Grade
    General Purpose
  • Drill Bit Material
    Cobalt
  • Drill Point Angle
    118
  • Flute Type
    Spiral
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought