Motion
01343367
9/16" Drill, 118° Point, Cobalt Silver Deming & Reduced Shank Drill Bit Gold Finish, 6" OAL, Straight Shank, 3" Flute Length, Right Hand Cut, Standard Point, Spiral Flute, Regular Spiral
Mi Item #11714069
MFR #01343367
Price$41.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Drill, 118° Point, Cobalt Silver Deming & Reduced Shank Drill Bit Gold Finish, 6" OAL, Straight Shank, 3" Flute Length, Right Hand Cut, Standard Point, Spiral Flute, Regular Spiral
Mi Item #11714069
MFR #01343367

Mfr description
01343367 01343367 9/16" 118D COB S&D DRI
  • Cobalt is harder than high speed steel and provides better wear resistance It is commonly used on high tensile alloys
  • Gold provides a polished finish on a cobalt or high speed steel tool It is commonly used on aluminum alloy, titanium and plastic
  • Regular, also known as medium spiral bits, are used in general purpose applications They are used on soft, nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.50/each

Specifications

Dimensions

  • Drill Bit Size
    9/16 in
  • Drill Point Angle
    118
  • Flute Length
    3 in
  • Overall Length
    6 in
  • Shank Diameter
    1/2 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Gold
  • Drill Bit Grade
    General Purpose
  • Drill Bit Material
    Cobalt
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)