Motion
01345081
01345081 01345081 8PC 9/16-1X16 118D HSS
MI ITEM #11714144
MFR #01345081
List Price$305.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
01345081 01345081 8PC 9/16-1X16 118D HSS
MI ITEM #11714144
MFR #01345081

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$305.18/each for your price

Overview

Mfr description
01345081 01345081 8PC 9/16-1X16 118D HSS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.

Specifications

  • Material
    High Speed Steel
  • Number Of Pieces
    8
  • Shank Diameter
    0.5000 in
  • Coolant Delivery
    No
  • Point Type
    Standard
  • Drill Bit Size
    1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought