Motion
01345172
01345172 01345172 17PC 17/32X1-1/32X32 H
MI ITEM #11714146
MFR #01345172
List Price$635.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
01345172 01345172 17PC 17/32X1-1/32X32 H
MI ITEM #11714146
MFR #01345172

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$635.88/each for your price

Overview

Mfr description
01345172 01345172 17PC 17/32X1-1/32X32 H
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.

Specifications

  • Material
    High Speed Steel
  • Number Of Pieces
    17
  • Shank Diameter
    0.5000 in
  • Coolant Delivery
    No
  • Point Type
    Standard
  • Drill Bit Size
    1 in, 1-1/32 in, 11/16 in, 13/16 in, 15/16 in, 17/32 in, 19/32 in, 21/32 in, 23/32 in, 25/32 in, 27/32 in, 29/32 in, 3/4 in, 31/32 in, 5/8 in, 7/8 in, 9/16 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text